text.skipToContent text.skipToNavigation

Sealing ring, flat, h=2 DIN 7603 A Copper h=2,0±0.2 16,5X24MM


Article number
Diameter
Material Copper
Outer diameter 24
Info h=2,0±0.2
Packed per 25
Full Box only

Specifications

Diameter 16.5 mm
Material Copper
Outer diameter 24
Info h=2,0±0.2

Dimensions

d1 16.5
d1 (min.) 16.7
d2 24
d2 (max.) 23.9
D (mm) 16.5

Standards

DIN 7603-A

Article numbers

Article number 50302.165.024
EAN 8715492243331
UBB 950356088688
UNSPSC 31161818

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.