text.skipToContent text.skipToNavigation

Sealing ring, flat, h=1 DIN 7603 A Copper 10X14MM


Article number
Diameter
Material Copper
Outer diameter 14
Info h=1,0±0.2
Packed per 100
Full Box only

Specifications

Diameter 10 mm
Material Copper
Outer diameter 14
Info h=1,0±0.2

Dimensions

d1 10
d1 (min.) 10.2
d2 14
d2 (max.) 13.9
D (mm) 10

Standards

DIN 7603-A

Article numbers

Article number 50300.100.014
EAN 8715492242785
UBB 950356136529
UNSPSC 31161818

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.