text.skipToContent text.skipToNavigation

Sealing ring, filled, h=2.5 DIN 7603 C Copper/FESTAPLAN 30X38MM


Article number
Diameter
Material Copper/FESTAPLAN
Outer diameter 38
Info
  • These rings are filled with asbestos-free mineral fibers (trade name "Festaplan").
  • Recommended operating temperature 175° C maximum.h=2,5±0.4
Packed per 25
Full Box only

Specifications

Diameter 30 mm
Material Copper/FESTAPLAN
Outer diameter 38
Info
  • These rings are filled with asbestos-free mineral fibers (trade name "Festaplan").
  • Recommended operating temperature 175° C maximum.h=2,5±0.4

Dimensions

d1 30
d1 (min.) 30.3
d2 38
d2 (max.) 37.9
D (mm) 30

Standards

DIN 7604-C

Article numbers

Article number 50334.300.038
EAN 8715492244680
UBB 950356435277
UNSPSC 31161818

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.