text.skipToContent text.skipToNavigation

Serrated lock washer with external teeth DIN 6798 A Stainless spring steel A2 (1.4310) M7


Article number
Diameter
For nom. size 7
Material Stainless spring steel
Material technical A2 (1.4310)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
Packed per 1,000
Full Box only

Specifications

Diameter M7
For nom. size 7
Material Stainless spring steel
Material technical A2 (1.4310)
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.

Dimensions

d1 (min.) 7.4
d2 (max.) 12.5
h ≈ 2.4
s1 0.8

Standards

DIN 6798-A
NF E27-624

Article numbers

Article number 51460.070.001
EAN 8715492291950
UBB 950357433271
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.