text.skipToContent text.skipToNavigation

Locking disc spring type S Spring steel Mechanical zinc plated with thick Cr(III) passivation M16


Article number
Diameter
For nom. size 16
Material Spring steel
Surface treatment Zinc plated with thick Cr(III+) passivation
Type no. S
Info M3 - M16
Packed per 100
Full Box only

Specifications

Diameter M16
For nom. size 16
Material Spring steel
Surface treatment Zinc plated with thick Cr(III+) passivation
Type no. S
Info M3 - M16

Dimensions

d1 (H14) 17
d2 (h14) 24
h (max.) 2.1
s 1.2

Article numbers

Article number 36397.160.001
EAN 8715494177023
UBB 500511620014
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.