text.skipToContent text.skipToNavigation

Internal tooth lock washer type A ASME B18.21.1 Spring steel Zinc plated #10

Article number
Diameter
Material Spring steel
Surface treatment Zinc plated

Specifications

Diameter NO.10
Material Spring steel
Surface treatment Zinc plated

Dimensions

B (max.) 0.381
A (min.) 0.195
C (min.) 0.018

Standards

ASME B18.21.1

Article numbers

Article number U37480.019.0001
EAN 8712423059283
UBB 500621463248
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.