text.skipToContent text.skipToNavigation

Hook anchor with 50mm hook Steel Zinc plated 4.8 M20X400


Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info 50mm hook
Packed per 1

Specifications

Diameter M20
Length 400 mm
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info 50mm hook

Dimensions

a 150
d-D M20
L (mm) 400
P 2.5

Article numbers

Article number 20630.200.400
EAN 8715494508698
UBB 500621764041
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.