text.skipToContent text.skipToNavigation

Hook anchor with 50mm hook Steel Zinc plated 4.8 M10X200


Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info 50mm hook
Packed per 1

Specifications

Diameter M10
Length 200 mm
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info 50mm hook

Dimensions

a 150
d-D M10
L (mm) 200
P 1.5

Article numbers

Article number 20630.100.200
EAN 8715492609472
UBB 950352032151
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.