text.skipToContent text.skipToNavigation

Hook anchor with 100mm hook Steel Zinc plated 4.8 M16X500


Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info 100mm hook
Packed per 1

Specifications

Diameter M16
Length 500 mm
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info 100mm hook

Dimensions

a 150
d-D M16
L (mm) 500
P 2

Article numbers

Article number 20640.160.500
EAN 8715494508773
UBB 500621764876
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.