text.skipToContent text.skipToNavigation

NORMA Hose clamp two parts, band width 25 mm Steel Zinc plated 106-116MM


Article number
Material Steel
Surface treatment Zinc plated
Info
  • Band steel heavy zinc plated with a layer thickness of min. 18µm.
Packed per 2
Full Box only

Specifications

Material Steel
Surface treatment Zinc plated
Info
  • Band steel heavy zinc plated with a layer thickness of min. 18µm.

Dimensions

B 25
Clamping range (mm) 106
S 1.25

Article numbers

Article number 43026.106.116
EAN 8715492831019
UBB 950553069069
UNSPSC 31162906
Manufacturer article nr  4211108

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.