text.skipToContent text.skipToNavigation

FISCHER Anchor bolt Steel Zinc plated FAZII8/10

Article number
Brand Fischer
Material Steel
Approval ETA Option 1
Surface treatment Zinc plated
Thread Metric thread
Type no. FAZ II
Weight per piece (g) 31.624

Specifications

Brand Fischer
Material Steel
Approval ETA Option 1
Surface treatment Zinc plated
Thread Metric thread
Type no. FAZ II
Weight per piece (g) 31.624
Info
  • do= Nominal diameter of drill bit.
  • Min. td= Recommended drilling depth.
  • hef= Effective anchorage depth.
  • tfix= Grip range.
  • s = Width across flats.
  • kN = Load in kN.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
Commodity code

Dimensions

d-D M8
do 8
hef 45
kN 2.4
L (mm) 77
Min. td 75
Ring ø 16
s 13
tfix 10
Type FAZII8/10

Article numbers

Article number 63323.080.010
EAN 4006209948712
UBB 500504260430
UNSPSC 31162101
Manufacturer article nr  094871

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.