text.skipToContent text.skipToNavigation

Hexagon socket head cap screw ISO 4762 Steel Zinc plated 10.9 M4X10

Article number
Diameter
Length
Class 10.9
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter M4
Length 10 mm
Class 10.9
Driving features Hexagon socket
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

b 20
d-D M4
dk (max.) 7
Full thread if L ≤ 25
k (max.) 4
L (mm) 10
s 3

Standards

DIN 912
NEN 1241
ISO 4762
BS 4168-1
ASME B18.3.1M
NF E25-125

Article numbers

Article number 07027.040.010
EAN 8717077295988
UBB 500650815284
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.