text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Stainless steel A4 80 M10X40

Article number
Diameter
Length
Class 80
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4

Specifications

Diameter M10
Length 40 mm
Class 80
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread Metric thread

Dimensions

d-D M10
k 6.4
L (mm) 40
P 1.5
s 16

Standards

ASME B18.2.3.1M
NF E25-114
DIN 933
ISO 4017
NEN 1568

Article numbers

Article number 53519.100.040
EAN 8715492956545
UBB 500697374220
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.