text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw UNF ASME B18.3 Stainless steel ASTM F879 304 CW / CW1 #0-80X1/4 ft

Article number
Diameter
Length
Class CW / CW1
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical ASTM F879 304

Specifications

Diameter NO.0
Length 1/4 Inch
Class CW / CW1
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical ASTM F879 304
Thread direction Right
Thread Unified National Fine
Info
  • ft = fully threaded
    • All dimensions in above table are in inches.
    • Marking of these screws is not mandatory.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.

Dimensions

A 0.138
H 0.044
J 0.035
LT (min.) 0.5
Threads per inch 80

Standards

ASME B18.3

Article numbers

Article number U51566.006.0025
EAN 8717077394179
UBB 500621337442
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.