text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw UNF ASME B18.3 Alloy steel ASTM F835 Zinc plated #10-32X5/8

Article number
Diameter
Length
Driving features Hexagon socket
Head shape Countersunk head
Material Alloy steel
Material technical ASTM F835
Thread direction Right

Specifications

Diameter NO.10
Length 5/8 Inch
Driving features Hexagon socket
Head shape Countersunk head
Material Alloy steel
Material technical ASTM F835
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Fine
Info
  • All dimensions in above table are in inches.
  • Marking of these screws is not mandatory.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.

Dimensions

A 0.411
H 0.127
J 0.125
LT (min.) 0.88
Threads per inch 32

Standards

ASME B18.3

Article numbers

Article number U07567.019.0062
EAN 8715492887481
UBB 500625367148
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.