text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw UNC ASME B18.3 Stainless steel ASTM F879 304 CW / CW1 #2-56X1 Inch

Article number
Diameter
Length
Class CW / CW1
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical ASTM F879 304

Specifications

Diameter NO.2
Length 1 Inch
Class CW / CW1
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical ASTM F879 304
Thread direction Right
Thread Unified National Coarse
Info
  • ft = fully threaded
    • All dimensions in above table are in inches.
    • Marking of these screws is not mandatory.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.

Dimensions

A 0.197
H 0.064
J 0.05
LT (min.) 0.62
Threads per inch 56

Standards

ASME B18.3

Article numbers

Article number U51060.008.0100
EAN 8717077391321
UBB 500621309979
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.