text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated yellow passivated 4.8 M8X40

Article number
Diameter
Length
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated

Specifications

Diameter M8
Length 40 mm
Class 4.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M8
Thread length (min.) 34
dk (max.) 14.5
Full thread if L ≤ 40
k (max.) 4
L (mm) 40
n 2
P 1.25
t (min.) 1.6

Standards

ASME ≈B18.6.7M
NF ≈E25-123
ISO ≈2009
DIN 963
NEN ≈2370
BS ≈4183

Article numbers

Article number 24560.080.040
EAN 8715492635167
UBB 950353147073
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.