text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Stainless steel A2 70 M18X80

Article number
Diameter
Length
Class 70
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A2

Specifications

Diameter M18
Length 80 mm
Class 70
Driving features Slotted
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread

Dimensions

d-D M18
Thread length (min.) 64
dk (max.) 33
Full thread if L ≤ 80
k (max.) 9
L (mm) 80
n 4
P 2.5
t (min.) 3.6

Standards

DIN 963
NF ≈E25-123
ASME ≈B18.6.7M
ISO ≈2009
BS ≈4183
NEN ≈2370

Article numbers

Article number 51110.180.080
EAN 8715494111089
UBB 500571320323
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.