text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated 8.8 M3X8


Article number
Diameter
Length
Class 8.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M3
Length 8 mm
Class 8.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 8
n 0.8
P 0.5
t (min.) 0.6

Standards

NEN ≈2370
NF ≈E25-123
ASME ≈B18.6.7M
BS ≈4183
DIN 963
ISO ≈2009

Article numbers

Article number 24412.030.008
EAN 8715492627599
UBB 951353063146
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.