text.skipToContent text.skipToNavigation

Slotted countersunk head screw DIN 963 Steel Zinc plated 8.8 M3X6


Article number
Diameter
Length
Class 8.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M3
Length 6 mm
Class 8.8
Driving features Slotted
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M3
Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
L (mm) 6
n 0.8
P 0.5
t (min.) 0.6

Standards

ASME ≈B18.6.7M
NF ≈E25-123
ISO ≈2009
NEN ≈2370
DIN 963
BS ≈4183

Article numbers

Article number 24412.030.006
EAN 8715492627582
UBB 951353063062
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.