text.skipToContent text.skipToNavigation

Hexalobular countersunk head screw DIN ≈965 A Stainless steel A2 M1,6X14

Article number
Diameter
Length
Class 70
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2

Specifications

Diameter M1.6
Length 14 mm
Class 70
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread

Dimensions

d-D M1.6
Thread length (min.) 16
dk (max.) 3
Full thread if L ≤ 18
k (max.) 0.96
L (mm) 14
P 0.35
Socket 5

Standards

DIN ≈965
ISO ≈14581
NF ≈E25-119-1

Article numbers

Article number 51305.016.014
EAN 8715494551526
UBB 500634417736
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.