text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Stainless steel ASTM F593 316 CW1 / CW2 1/4-20X2 Inch


Article number
Diameter
Length
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F593 316
Packed per 50
Full Box only

Specifications

Diameter 1/4 Inch
Length 2 Inch
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F593 316
Thread direction Right
Thread Unified National Coarse
Threads per inch 20
Info
  • ft = fully threaded

Dimensions

F 0.4375
H 0.15625
LT (min.): L6 Inch 1
LT (min.): L≤6 Inch 0.75

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number U55000.025.0200
EAN 8717077395176
UBB 500621350874
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.