text.skipToContent text.skipToNavigation

Hexagon head screw MF ISO 8676 Steel Zinc plated 10.9 M10X1,25X30

Article number
Diameter
Length
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M10
Length 30 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M10
k 6.4
L (mm) 30
P 1.25
s 17

Standards

NEN 1568
NF E25-151
DIN 961
ISO 8676

Article numbers

Article number 04176.100.030
EAN 8717077239111
UBB 500648949880
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.