text.skipToContent text.skipToNavigation

Hexagon head bolt DIN 931 Steel Zinc plated with thick Cr(III) passivation 8.8 M10X55

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M10
Length 55 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick Cr(III+) passivation
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 32
b (min.): L200mm 45
b (min.): L≤125mm 26
d-D M10
k 6.4
L (mm) 55
P 1.5
s 17

Standards

NF E25-112
NEN 1555
DIN 931
ISO 4014
ASME B18.2.3.1M

Article numbers

Article number 01221.100.055
EAN 8717077202221
UBB 500648082930
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.