text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Stainless steel A4 70 M1,2X8

Article number
Diameter
Length
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A4

Specifications

Diameter M1.2
Length 8 mm
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A4
Thread Metric thread

Dimensions

d-D M1.2
Thread length (min.) 25
dk (max.) 2.3
Full thread if L ≤ 30
k (max.) 0.8
L (mm) 8
n 0.3
P 0.25
t (min.) 0.3

Standards

DIN 84
ISO ≈1207
ASME ≈B18.6.7M
NEN ≈1602
BS ≈4183
NF ≈E25-127

Article numbers

Article number 55120.012.008
EAN 8715492054906
UBB 500696214690
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.