text.skipToContent text.skipToNavigation

Straight D-shackle short Stainless steel A4 19MM

Article number
Material Stainless steel
Material technical A4

Specifications

Material Stainless steel
Material technical A4

Dimensions

A 35
B 76
≈ Breaking load (N) 160000
L (mm) 65.5
ø 19

Article numbers

Article number 54104.190.001
EAN 4043377214706
UBB 500618149719
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.