Machine screws
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
Machine screws
24422
24422.050.010
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
Hexalobular socket raised cheese head screw ISO 14583 Steel Zinc plated 8.8 M5X10
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
8.8
Driving features
Hexalobular
Head shape
Raised cheese head
Material
Steel
Surface treatment
Zinc plated
View all specifications
-
+
Packed per 200
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M5
Length
10 mm
Class
8.8
Driving features
Hexalobular
Head shape
Raised cheese head
Material
Steel
Surface treatment
Zinc plated
Thread
Metric thread
Info
N = Max. recom. static load (centr. tension) [kN].
Dimensions
d-D
M5
Thread length (min.)
38
dk (max.)
9.5
Full thread if L ≤
40
k (max.)
3.7
L (mm)
10
P
0.8
Socket
25
Download as PDF
Print
Standards
ISO
14583
Article numbers
Article number
24422.050.010
EAN
8715492627940
UBB
950353882711
UNSPSC
31161504