text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 010.9 M3X8


Article number
Diameter
Length
Class 010.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Packed per 500
Full Box only

Specifications

Diameter M3
Length 8 mm
Class 010.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • All thread lengths are guide values only and may deviate.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 18
d-D M3
dk (max.) 5.81
Full thread if L ≤ 25
k (max.) 1.86
L (mm) 8
P 0.5
s 2
α 90

Standards

ISO 10642
DIN ≈7991

Article numbers

Article number 07405.030.008
EAN 8717077239951
UBB 500648958295
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.