text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 010.9 M3X30


Article number
Diameter
Length
Class 010.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Packed per 500
Full Box only

Specifications

Diameter M3
Length 30 mm
Class 010.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • All thread lengths are guide values only and may deviate.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensions

b (min.) 18
d-D M3
dk (max.) 5.81
Full thread if L ≤ 25
k (max.) 1.86
L (mm) 30
P 0.5
s 2
α 90

Standards

DIN ≈7991
ISO 10642

Article numbers

Article number 07405.030.030
EAN 8717077240018
UBB 500648958865
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.