text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Steel Zinc plated 4.8 M4X60


Article number
Diameter
Length
Class 4.8
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M4
Length 60 mm
Class 4.8
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info
  • F max = Maximum recommended static load (centr. tension).
  • Approved by VdS and FM (from M10 upward only).
  • Safety brackets necessary for VdS systems starting from DN 65.

Dimensions

d-D M4
Thread length (min.) 22
dk (max.) 7.5
Full thread if L ≤ 25
k (max.) 2.2
L (mm) 60
No. cross recess 2
P 0.7

Standards

ISO ≈7046-1
NF ≈E25-119-1
DIN 965

Article numbers

Article number 24671.040.060
EAN 8715494509220
UBB 500621768919
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.