text.skipToContent text.skipToNavigation

Rosette closed model PA Plastic Polyamide (nylon) 6.6 M4


Article number
Diameter
Class 6.6
For nom. size 4
Material Plastic
Material technical Polyamide (nylon)
Packed per 50
Full Box only

Specifications

Diameter M4
Class 6.6
For nom. size 4
Material Plastic
Material technical Polyamide (nylon)

Dimensions

d1 4.3
d2 12
h 3.2

Article numbers

Article number 56680.040.001
EAN 8715492865137
UBB 950356121752
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.