text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNC 1960 series ASME B18.3 Stainless steel ASTM F837 304 CW / CW1 #1-64X3/4

Article number
Diameter
Length
Class CW / CW1
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical ASTM F837 304

Specifications

Diameter NO.1
Length 3/4 Inch
Class CW / CW1
Driving features Hexagon socket
Head shape Cylindrical head
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
Thread Unified National Coarse
Info
  • ft = fully threaded

Dimensions

A 0.118
H 0.073
J 0.0625
LT (min.) 0.62
Threads per inch 64

Standards

ASME B18.3

Article numbers

Article number U51050.007.0075
EAN 8717077388390
UBB 500621280584
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.