text.skipToContent text.skipToNavigation

Studbolt with 2 heavy hexagon nuts ASME B16.5/B18.2.2 Steel ASTM A320 - ASTM A194 Plain Gr.L7 - Gr.4 1.1/8X145 (5.3/4)

Article number
Class Gr.L7 - Gr.4
Material Steel
Material technical ASTM A320 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread 8 Unified National
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
    • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.

Specifications

Class Gr.L7 - Gr.4
Material Steel
Material technical ASTM A320 - ASTM A194
Thread direction Right
Surface treatment Plain
Thread 8 Unified National
Info
  • Tolerances of the total length of the studbolts according to ASME B16.5 Table C-3
  • L is the nominal length of the studbolt, measured from the first to the last full thread and thus excluding the chamfered ends.
    • Grade 4 nuts are no longer in ASTM A194/A194M and will be phased out gradually. It is advised to use Grade 7 nuts instead.

Standards

ASTM A193/A194
ASME B16.5/B18.2.2

Article numbers

Article number 22330.285.146
EAN 8715492621238
UBB 951353006558
UNSPSC 31161619

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.