text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 10 M5

Article number
Diameter
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread

Specifications

Diameter M5
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread

Dimensions

d-D M5
m (max.) 4.7
P 0.8
s 8

Standards

ISO 4032

Article numbers

Article number 04130.050.001
EAN 8715494427142
UBB 500613152197
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.