text.skipToContent text.skipToNavigation

Threaded rod DIN 976-1A Yellow Zinc Plated (YZP) 4.8 M6X130

Article number
Diameter
Length
Class 4.8
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Specifications

Diameter M6
Length 130 mm
Class 4.8
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M6
L (mm) 130
P 1

Standards

DIN 976-1A
NF E25-136

Article numbers

Article number 20108.060.130
EAN 8715492603616
UBB 950353835537
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.