text.skipToContent text.skipToNavigation

Zelfborgende zeskantmoer type H100-ESN Aluminium Geanodiseerd P60 M8

Specificaties

Diameter M8
Merken Fabory
Klasse P60
Aandraaivoorziening Zeskant
Materiaalsoort Aluminium
Draadrichting Rechts
Oppervlaktebedekking Geanodiseerd
Draadsoort Metrische schroefdraad
Info
  • Kleurloos geanodiseerd.The self-locking function of the nut is realized by the elastic, axial displacement of the partly seperated and compressed parts of the nut in relation to each other. The nut runs freely on the bolt until the groove is reached. With further rotation the clamping force on the thread flanks is achieved by the elastic reaction of the material, independant of the torque.Special features of prevailing torque type H100-ESN hexagon nuts:
    • Reversible – the locking slot is placed in the middle of the nut.
    • Re-useable up to 5 times without significant performance loss.
    • Resistant to shocks, vibrations and dynamic loads.
    • Suitable for automatic assembly.

Afmetingen

d-D M8
m 8
P 1.25
s 13

Artikelnummers

Artikelnummer 45300.080.001
EAN 8715492837592
UBB 950355189768
UNSPSC 31161727

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.